Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2306-1F

57mm Metric Dial Indicator, White, Accuracy: 9µm, Graduation: 0.01mm, Reading: 40 to 0 to 40, 21.5mm Contact Point
MI ITEM #04661342
MFR #2306-1F

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2306-1 DIAL COMPARATOR LUG BACK +/-0.4MM

Specifications

  • Maximum Measurement
    0.8 mm
  • Minimum Measurement
    0 mm
  • Dial Graduation
    0.01 mm
  • Imperial Or Metric
    Metric
  • Dial Reading
    40 to 0 to 40
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Accuracy
    9 µm
  • Dial Color
    White
  • Dial Diameter
    57 mm
  • Contact Point Length
    21.5 mm
  • Calibrated
    Not Calibrated
  • Includes
    Plastic Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought