Motion
2307-025

INSIZE USA
2307-025

2307-025
MI ITEM #04661344
MFR #2307-025
Price$99.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2307-025

2307-025
MI ITEM #04661344
MFR #2307-025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.80/each

Specifications

Dimensions

  • Contact Point Length
    25 mm
  • Dial Diameter
    2.3 in
  • Dial Reading
    0 to 100

Details

  • Accuracy
    0.004 in
  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Plastic Box/Wood Box
  • Interchangeable Points
    Interchangeable Points Not Included
  • Maximum Measurement
    1/4 in
  • Minimum Measurement
    0 in

Overview

Mfr description
2307-025 INCH DIAL INDICATOR BEZEL DIAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought