Motion
2307-055

INSIZE USA
2307-055

2307-055
MI ITEM #04661345
MFR #2307-055
Price$112.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2307-055

2307-055
MI ITEM #04661345
MFR #2307-055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.68/each

Specifications

Dimensions

  • Dial Diameter
    2.3 in
  • Dial Reading
    0 to 100

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.0005 in
  • Imperial Or Metric
    Imperial
  • Includes
    Plastic Box/Wood Box
  • Interchangeable Points
    Interchangeable Points Not Included
  • Maximum Measurement
    1/2 in
  • Minimum Measurement
    0 in

Overview

Mfr description
2307-055 INCH DIAL INDICATOR BEZEL DIAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought