Motion
2310-30F

INSIZE USA
2310-30F

2310-30F
MI ITEM #04661356
MFR #2310-30F
List Price$282.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2310-30F

2310-30F
MI ITEM #04661356
MFR #2310-30F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$282.17/each for your price

Overview

Mfr description
2310-30FA METRIC DIAL INDICATOR JEWELED

Specifications

  • Maximum Measurement
    30 mm
  • Minimum Measurement
    0 mm
  • Dial Graduation
    0.01 mm
  • Imperial Or Metric
    Metric
  • Dial Reading
    0 to 100
  • Contact Points Included
    Contact Points Not Included
  • Interchangeable Points
    Interchangeable Points Not Included
  • Accuracy
    35 µm
  • Dial Color
    White
  • Dial Diameter
    56 mm
  • Contact Point Length
    40 mm
  • Calibrated
    Not Calibrated
  • Includes
    Plastic Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought