Specifications
Dimensions
- Contact Point Length40 mm
- Dial Diameter60 mm
- Dial Reading0 to 10
Details
- Accuracy60 µm
- CalibratedNot Calibrated
- Contact Points IncludedContact Points Not Included
- Dial ColorWhite
- Dial Graduation0.1 mm
- Imperial Or MetricMetric
- IncludesPlastic Box
- Interchangeable PointsInterchangeable Points Not Included
- Maximum Measurement30 mm
- Minimum Measurement0 mm
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)