Motion
2372-360

INSIZE USA
2372-360

2372-360
MI ITEM #04661396
MFR #2372-360
List Price$306.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2372-360

2372-360
MI ITEM #04661396
MFR #2372-360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$306.79/each for your price

Overview

Mfr description
2372-360 PROTRACTOR 0-360

Specifications

  • Protractor Style
    Round Head
  • Measuring Range
    360 °
  • Reversible
    Non-Reversible
  • Tool Function
    Complete Tool
  • Graduation Resolution
    5 min
  • Accuracy
    ±5 min
  • Blade Length
    12 in, 6 in
  • Blade Finish Coating
    Satin Chrome
  • Head Finish Coating
    Plain
  • Material
    Stainless Steel
  • Includes
    Two Blades: 150mm/6" & 300mm/12"
  • UPC_NO
    6928640317507

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought