Motion
2381-301

INSIZE USA
2381-301

2381-301
MI ITEM #04661399
MFR #2381-301
Price$337.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2381-301

2381-301
MI ITEM #04661399
MFR #2381-301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$337.84/each

Specifications

Dimensions

  • Ball Diameter
    0.079 in
  • Contact Point Length
    0.53 in
  • Dial Diameter
    1.48 in

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.0001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Wrench
  • Interchangeable Points
    Interchangeable Points Not Included
  • Maximum Measurement
    0.008 in
  • Minimum Measurement
    0 in

Overview

Mfr description
2381-301 DIAL TEST INDICATOR BEZEL DIAME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought