Motion
2381-31

INSIZE USA
2381-31

2381-31
Mi Item #04661400
MFR #2381-31
Price$232.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
2381-31

2381-31
Mi Item #04661400
MFR #2381-31

Mfr description
2381-31 DIAL TEST INDICATOR BEZEL DIAMET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.93/each

Specifications

Dimensions

  • Ball Diameter
    0.079 in
  • Contact Point Length
    0.53 in
  • Dial Diameter
    1.48 in

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.001 in
  • Imperial Or Metric
    Imperial
  • Includes
    Wrench
  • Interchangeable Points
    Interchangeable Points Not Included
  • Maximum Measurement
    0.03 in
  • Minimum Measurement
    0 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)