Motion
2385-3
2385-3
Mi Item #04661401
MFR #2385-3
Price$421.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2385-3
Mi Item #04661401
MFR #2385-3

Mfr description
2385-3 CENTERING INDICATOR 0-3MM RANGE 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.29/each

Specifications

Details

  • Calibrated
    Not Calibrated
  • Contact Points Included
    Contact Points Not Included
  • Dial Color
    White
  • Dial Graduation
    0.01 mm
  • Imperial Or Metric
    Metric
  • Includes
    Wooden Box
  • Interchangeable Points
    Interchangeable Points Not Included
  • Maximum Measurement
    3 mm
  • Minimum Measurement
    0 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)