Overview
Mfr description
3101-753E ELECTRONIC OUTSIDE MICROMETER
Specifications
- Minimum Measurement0 in
- Maximum Measurement3 in, 75 mm
- Measurement TypeElectronic
- Digital CounterNone
- Thimble TypeRatchet Stop, Zero-Adjustable
- Measuring Face MaterialCarbide
- Graduation0.0001 in, 0.01 mm
- Resolution0.00005 in, 0.001 mm
- Battery TypeSR44
- Data OutputRS232
- Water Resistance RatingIP 65
- IncludesZero Adjusting Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data