Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3108-150

Outside Micrometer, Range: 125mm to 150mm, Measurement Type: Electronic, Thimble Type: Ratchet Stop, Carbide
MI ITEM #04661439
MFR #3108-150

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3108-150A ELECTRONIC OUTSIDE MICROMETER

Specifications

  • Minimum Measurement
    125 mm
  • Maximum Measurement
    150 mm
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Resolution
    0.001 mm
  • Accuracy
    6 µm
  • Battery Type
    SR44
  • Data Output
    None
  • Water Resistance Rating
    IP 54
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought