Motion
3109-25E

INSIZE USA
3109-25E

3109-25E
MI ITEM #04661446
MFR #3109-25E
Price$209.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3109-25E

3109-25E
MI ITEM #04661446
MFR #3109-25E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$209.95/each

Specifications

Dimensions

  • Resolution
    0.00005 in, 0.001 mm
  • Throat Depth
    27.5 mm

Details

  • Accuracy
    ±2 µm
  • Battery Type
    LR44, SR44
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Standard Rods
  • Maximum Measurement
    1 in, 25 mm
  • Measurement Type
    Electronic
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in, 0 mm
  • Thimble Type
    Ratchet-Friction

Overview

Mfr description
3109-25E ELECTRONIC MICROMETER 2-BUTTON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought