Motion
3203-10A

INSIZE USA
3203-10A

Outside Micrometer, Range: 9" to 10", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
Mi Item #04661489
MFR #3203-10A
Price$226.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3203-10A

Outside Micrometer, Range: 9" to 10", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
Mi Item #04661489
MFR #3203-10A

Mfr description
3203-10A OUTSIDE MICROMETER 9-10IN RES 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.43/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Accuracy
    ±0.00025 in
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    10 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    9 in
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)