Motion
3203-150A

INSIZE USA
3203-150A

3203-150A
MI ITEM #04661493
MFR #3203-150A
List Price$210.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3203-150A

3203-150A
MI ITEM #04661493
MFR #3203-150A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.21/each for your price

Overview

Mfr description
3203-150A OUTSIDE MICROMETER 125-150MM R

Specifications

  • Minimum Measurement
    125 mm
  • Maximum Measurement
    150 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Throat Depth
    85 mm
  • Graduation
    0.01 mm
  • Accuracy
    6 µm
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought