Motion
3203-275A

INSIZE USA
3203-275A

3203-275A
MI ITEM #04661496
MFR #3203-275A
Price$359.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3203-275A

3203-275A
MI ITEM #04661496
MFR #3203-275A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$359.81/each

Specifications

Dimensions

  • Graduation
    0.01 mm
  • Throat Depth
    155 mm

Details

  • Accuracy
    9 µm
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    275 mm
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    250 mm
  • Thimble Type
    Ratchet Stop

Overview

Mfr description
3203-275A OUTSIDE MICROMETER 250-275MM R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought