Motion
3203-5A

INSIZE USA
3203-5A

3203-5A
MI ITEM #04661498
MFR #3203-5A
Your Price$136.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3203-5A

3203-5A
MI ITEM #04661498
MFR #3203-5A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.54/each(List $188.43)

Overview

Mfr description
3203-5A OUTSIDE MICROMETER 4-5IN RES 0.0

Specifications

  • Minimum Measurement
    4 in
  • Maximum Measurement
    5 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Graduation
    0.0001 in
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought