Motion
3203-50A

INSIZE USA
3203-50A

3203-50A
MI ITEM #04661499
MFR #3203-50A
Your Price$85.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3203-50A

3203-50A
MI ITEM #04661499
MFR #3203-50A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.90/each(List $118.55)

Overview

Mfr description
3203-50A OUTSIDE MICROMETER 25-50MM RES

Specifications

  • Minimum Measurement
    25 mm
  • Maximum Measurement
    50 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Throat Depth
    38 mm
  • Graduation
    0.01 mm
  • Accuracy
    4 µm
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought