Overview
Mfr description
3205-2000 OUTSIDE MICROMETER W/ ADJUSTAB
Specifications
- Minimum Measurement1800 mm
- Maximum Measurement2000 mm
- Measurement TypeMechanical
- Digital CounterNone
- Thimble TypeRatchet Stop
- Measuring Face MaterialCarbide
- Throat Depth1045 mm
- Graduation0.01 mm
- Accuracy34 µm
- Data OutputNone
- IncludesZero Adjusting Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data