Motion
3205-80

INSIZE USA
3205-80

Outside Micrometer, Range: 72" to 80", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #04661507
MFR #3205-80
Price$8,355.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3205-80

Outside Micrometer, Range: 72" to 80", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #04661507
MFR #3205-80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,355.23/each

Specifications

Dimensions

  • Graduation
    0.001 in

Details

  • Accuracy
    ±0.00135 in
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    80 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    72 in
  • Thimble Type
    Ratchet Stop

Overview

Mfr description
3205-80 OUTSIDE MICROMETER W/ ADJUSTABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought