Motion
3206-24

INSIZE USA
3206-24

Outside Micrometer, Range: 20" to 24", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #04661512
MFR #3206-24
Price$2,022.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3206-24

Outside Micrometer, Range: 20" to 24", Measurement Type: Mechanical, Thimble Type: Ratchet Stop, Carbide
MI ITEM #04661512
MFR #3206-24

Mfr description
3206-24 OUTSIDE MICROMETER W/ INTERCHANG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,022.53/each

Specifications

Dimensions

  • Graduation
    0.001 in

Details

  • Accuracy
    ±0.00055 in
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    24 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    20 in
  • Thimble Type
    Ratchet Stop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)