Overview
Mfr description
3208-3 QUICK FEEDING OUTSIDE MICROMETER
Specifications
- Minimum Measurement2 in
- Maximum Measurement3 in
- Measurement TypeMechanical
- Digital CounterNone
- Thimble TypeRatchet Stop, Ratchet-Friction
- Measuring Face MaterialCarbide
- Graduation0.0005 in
- Data OutputNone
- IncludesZero Adjusting Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data