Motion
3221-12

INSIZE USA
3221-12

3221-12
MI ITEM #04661524
MFR #3221-12
Your Price$517.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3221-12

3221-12
MI ITEM #04661524
MFR #3221-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$517.35/each(List $713.94)

Overview

Mfr description
3221-12 INTERNAL MICROMETER 2-12IN

Specifications

  • Minimum Measurement
    2 in
  • Maximum Measurement
    12 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Graduation
    0.001 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Plastic/Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought