Motion
3221-20

INSIZE USA
3221-20

3221-20
MI ITEM #04661527
MFR #3221-20
List Price$888.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3221-20

3221-20
MI ITEM #04661527
MFR #3221-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$888.17/each for your price

Overview

Mfr description
3221-20 INTERNAL MICROMETER 8-20IN RANGE

Specifications

  • Minimum Measurement
    8 in
  • Maximum Measurement
    20 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Graduation
    0.001 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Plastic/Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought