Motion
3221-200

INSIZE USA
3221-200

3221-200
MI ITEM #04661528
MFR #3221-200
List Price$662.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3221-200

3221-200
MI ITEM #04661528
MFR #3221-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$662.93/each for your price

Overview

Mfr description
3221-200 INTERNAL MICROMETER 50-200MM

Specifications

  • Minimum Measurement
    50 mm
  • Maximum Measurement
    200 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Travel
    13 mm
  • Graduation
    0.01 mm
  • Accuracy
    10 µm
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    6
  • Number Of Setting Rings Included
    0
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Plastic/Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought