Motion
3221-40

INSIZE USA
3221-40

3221-40
MI ITEM #04661532
MFR #3221-40
Price$2,423.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3221-40

3221-40
MI ITEM #04661532
MFR #3221-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,423.42/each

Specifications

Dimensions

  • Graduation
    0.001 in

Details

  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Plastic/Wooden Box
  • Maximum Measurement
    40 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    8 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Water Resistance Rating
    None

Overview

Mfr description
3221-40 INTERNAL MICROMETER 8-40IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought