Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3221-500

Inside Micrometer, Range: 200mm to 500mm, Mechanical, Graduation: 0.01mm
MI ITEM #04661534
MFR #3221-500

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3221-500 INTERNAL MICROMETER 200-500MM

Specifications

  • Minimum Measurement
    200 mm
  • Maximum Measurement
    500 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Travel
    25 mm
  • Graduation
    0.01 mm
  • Accuracy
    16 µm
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    3
  • Number Of Setting Rings Included
    0
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Plastic/Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought