Motion
3221-8
3221-8
MI ITEM #04661536
MFR #3221-8
List Price$647.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3221-8
MI ITEM #04661536
MFR #3221-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$647.66/each for your price

Overview

Mfr description
3221-8 INTERNAL MICROMETER 2-8IN

Specifications

  • Minimum Measurement
    2 in
  • Maximum Measurement
    8 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Graduation
    0.001 in
  • Number Of Contact Points
    0
  • Number Of Extension Rods
    0
  • Number Of Setting Rings Included
    0
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Plastic/Wooden Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought