Motion
3227-300

INSIZE USA
3227-300

Inside Micrometer, Range: 275mm to 300mm, Mechanical, Ratchet Stop, Graduation: 0.005mm, Carbide
MI ITEM #04661549
MFR #3227-300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3227-300

Inside Micrometer, Range: 275mm to 300mm, Mechanical, Ratchet Stop, Graduation: 0.005mm, Carbide
MI ITEM #04661549
MFR #3227-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3227-300 THREE POINTS INSIDE MICROMETER

Specifications

  • Minimum Measurement
    275 mm
  • Maximum Measurement
    300 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Gauge Depth
    150 mm
  • Max Extension Rod Length
    150 mm
  • Graduation
    0.005 mm
  • Accuracy
    7 µm
  • Number Of Contact Points
    3
  • Number Of Extension Rods
    1
  • Number Of Setting Rings Included
    0
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Extension Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought