Motion
3230-50

INSIZE USA
3230-50

Point, Disc or Spline Micrometer, Type: Point, Graduation: 0.01mm, Spindle: Spherical, Range: 25mm to 50mm
MI ITEM #04661565
MFR #3230-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3230-50

Point, Disc or Spline Micrometer, Type: Point, Graduation: 0.01mm, Spindle: Spherical, Range: 25mm to 50mm
MI ITEM #04661565
MFR #3230-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3230-50 POINT MICROMETER MEASURING TIP 3

Specifications

  • Type
    Point
  • Minimum Measurement
    25 mm
  • Maximum Measurement
    50 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Throat Depth
    44.5 mm
  • Measuring Face Material
    Carbide
  • Graduation
    0.01 mm
  • Accuracy
    4 µm
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Spherical
  • Spindle Diameter
    6.5 mm
  • Anvil Type
    Pointed
  • Head Diameter
    18 mm
  • Point Angle
    30 °
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text