Motion
3232-1
3232-1
MI ITEM #04661566
MFR #3232-1
Your Price$411.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3232-1
MI ITEM #04661566
MFR #3232-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$411.68/each(List $568.13)

Overview

Mfr description
3232-1 BLADE MICROMETER BLADE TIP:THICKN

Specifications

  • Type
    Blade
  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Graduation
    0.0001 in
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Flat
  • Anvil Type
    Blade
  • Blade Thickness
    0.75 mm
  • Blade Depth
    6.5 mm
  • Head Diameter
    18 mm
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench
  • UPC_NO
    6928640355684

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought