Motion
3232-2
3232-2
Mi Item #04661568
MFR #3232-2
Price$615.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3232-2
Mi Item #04661568
MFR #3232-2

Mfr description
3232-2 BLADE MICROMETER BLADE TIP:THICKN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.47/each

Specifications

Dimensions

  • Blade Depth
    6.5 mm
  • Blade Thickness
    0.75 mm
  • Graduation
    0.0001 in
  • Head Diameter
    18 mm
  • Weight
    1.40 lbs

Details

  • Anvil Type
    Blade
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    2 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    1 in
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Type
    Blade
  • UPC_NO
    6928640355691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)