Overview
Mfr description
3234-1 LARGE ANVIL MICROMETER 0-1IN
Specifications
- TypeLarge Anvil
- Minimum Measurement0 in
- Maximum Measurement1 in
- Measurement TypeMechanical
- Digital CounterNone
- Measuring Face MaterialCarbide
- Graduation0.0001 in
- Thimble TypeRatchet Stop
- Spindle TypeFlat
- Data OutputNone
- IncludesZero Adjusting Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data