Overview
Mfr description
3240-300 DEPTH MICROMETER FLAT TIPS BASE
Specifications
- Minimum Measurement0 mm
- Maximum Measurement300 mm
- Measurement TypeMechanical
- Base Length101.5 mm
- Digital CounterNone
- Rod TypeNon-Rotating
- Number of Rods12
- Thimble TypeRatchet Stop, Zero-Adjustable
- Accuracy±3 µm
- Graduation0.01 mm
- Rod Diameter4.5 mm
- Data OutputNone
- Water Resistance RatingNone
- IncludesZero Adjusting Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data