Motion
3240-6
3240-6
MI ITEM #04661593
MFR #3240-6
Price$393.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3240-6
MI ITEM #04661593
MFR #3240-6

Mfr description
3240-6 DEPTH MICROMETER FLAT TIPS BASE L
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.90/each

Specifications

Dimensions

  • Base Length
    4 in
  • Graduation
    0.001 in

Details

  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    6 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    0 in
  • Rod Type
    Non-Rotating
  • Thimble Type
    Ratchet Stop, Zero-Adjustable
  • Water Resistance Rating
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)