Motion
3241-1
3241-1
MI ITEM #04661594
MFR #3241-1
List Price$291.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3241-1
MI ITEM #04661594
MFR #3241-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$291.64/each for your price

Overview

Mfr description
3241-1 DEPTH MICROMETER THROUGH RODS W/

Specifications

  • Minimum Measurement
    0 in
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Base Length
    4 in
  • Digital Counter
    None
  • Rod Type
    Non-Rotating
  • Thimble Type
    Ratchet Stop, Zero-Adjustable
  • Graduation
    0.001 in
  • Data Output
    None
  • Water Resistance Rating
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought