Motion
3260-4S

INSIZE USA
3260-4S

3260-4S
MI ITEM #04661601
MFR #3260-4S
List Price$479.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3260-4S

3260-4S
MI ITEM #04661601
MFR #3260-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$479.12/each for your price

Overview

Mfr description
3260-4S SPHERICAL TIP MICROMETER ANVIL T

Specifications

  • Type
    Spherical Face
  • Minimum Measurement
    3 in
  • Maximum Measurement
    4 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Measuring Face Material
    Carbide
  • Graduation
    0.0001 in
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Flat
  • Spindle Diameter
    6.5 mm
  • Anvil Type
    Spherical
  • Head Diameter
    18 mm
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench
  • UPC_NO
    6928640355905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text