Motion
3261-1
3261-1
Mi Item #04661604
MFR #3261-1
Price$200.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3261-1
Mi Item #04661604
MFR #3261-1

Mfr description
3261-1 TUBE MICROMETER TYPE A ANVIL 0-1I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.74/each

Specifications

Dimensions

  • Graduation
    0.0001 in

Details

  • Anvil Type
    Cylindrical
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    1 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Type
    Tube
  • UPC_NO
    6928640327858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)