Motion
3263-06

INSIZE USA
3263-06

3263-06
MI ITEM #04661614
MFR #3263-06
Price$439.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3263-06

3263-06
MI ITEM #04661614
MFR #3263-06

Mfr description
3263-06 SHEET METAL MICROMETER 0-0.6IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.35/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Head Diameter
    18 mm
  • Spindle Diameter
    6.5 mm

Details

  • Anvil Type
    Spherical
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    0.6 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0 in
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Type
    Sheet Metal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)