Motion
3282-7
Point, Disc or Spline Micrometer, Type: Disc, Graduation: 0.0001", Spindle: Flat, Range: 6" to 7"
MI ITEM #04661642
MFR #3282-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Point, Disc or Spline Micrometer, Type: Disc, Graduation: 0.0001", Spindle: Flat, Range: 6" to 7"
MI ITEM #04661642
MFR #3282-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter
    1.2 in
  • Graduation
    0.0001 in
  • Head Diameter
    18 mm
  • Spindle Diameter
    8 mm

Details

  • Anvil Type
    Disc
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    7 in
  • Measurement Type
    Mechanical
  • Minimum Measurement
    6 in
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Type
    Disc

Overview

Mfr description
3282-7 DISK MICROMETER DIA DISK 1.2IN RA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought