Overview
Mfr description
3283-7 JAW TYPE MICROMETER 6-7IN
Specifications
- TypeJaw Type
- Minimum Measurement6 in
- Maximum Measurement7 in
- Measurement TypeMechanical
- Digital CounterNone
- Graduation0.0001 in
- Thimble TypeRatchet Stop
- Spindle TypeJaw
- Anvil TypeJaw
- Data OutputNone
- IncludesZero Adjusting Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data