Motion
3290-323

INSIZE USA
3290-323

3290-323
Mi Item #04661661
MFR #3290-323
Price$1,463.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3290-323

3290-323
Mi Item #04661661
MFR #3290-323

Mfr description
3290-323 V-ANVIL MICROMETER 3 FLUTES 2.6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,463.87/each

Specifications

Dimensions

  • Graduation
    0.001 in
  • Head Diameter
    18 mm
  • Spindle Diameter
    6.5 mm

Details

  • Anvil Type
    V-Anvil
  • Data Output
    None
  • Digital Counter
    None
  • Includes
    Zero Adjusting Wrench
  • Maximum Measurement
    3.2 in
  • Measurement Type
    Mechanical
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    2.6 in
  • Number Of Flutes Measured
    3
  • Point Angle
    60 °
  • Spindle Type
    Point
  • Thimble Type
    Ratchet Stop
  • Type
    V-Anvil
  • UPC_NO
    6928640356056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)