Motion
3291-100

INSIZE USA
3291-100

Point, Disc or Spline Micrometer, Type: Gear, Graduation: 0.01mm, Spindle: Flat, Range: 75mm to 100mm
MI ITEM #04661670
MFR #3291-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3291-100

Point, Disc or Spline Micrometer, Type: Gear, Graduation: 0.01mm, Spindle: Flat, Range: 75mm to 100mm
MI ITEM #04661670
MFR #3291-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3291-100 GEAR MICROMETER MEASURING TIPS

Specifications

  • Type
    Gear
  • Minimum Measurement
    75 mm
  • Maximum Measurement
    100 mm
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Throat Depth
    70 mm
  • Graduation
    0.01 mm
  • Accuracy
    10 µm
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Flat
  • Spindle Diameter
    8 mm
  • Anvil Type
    Ball
  • Head Diameter
    18 mm
  • Data Output
    None
  • Includes
    Zero Adjusting Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought