Overview
Mfr description
3332-3 INDICATING SNAP MICROMETER PAINTE
Specifications
- Minimum Measurement2 in
- Maximum Measurement3 in
- Measurement TypeMechanical
- Graduation0.00005 in
- Measuring Face MaterialCarbide
- Thimble TypeZero-Adjustable
- Data OutputNone
- Water Resistance RatingNone
- IncludesZero Adjusting Wrench
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data