Specifications
Dimensions
- Resolution0.00005 in, 0.001 mm
- Throat Depth224 mm
Details
- Accuracy±9 µm
- Battery TypeLR44, SR44
- Data OutputRS232
- Digital CounterNone
- IncludesZero Adjusting Wrench
- Maximum Measurement16 in, 400 mm
- Measurement TypeElectronic
- Measuring Face MaterialCarbide
- Minimum Measurement12 in, 300 mm
- Thimble TypeRatchet Stop
- Water Resistance RatingIP 54
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)