Specifications
Dimensions
- Resolution0.00005 in, 0.001 mm
- Throat Depth476 mm
Details
- Accuracy±16 µm
- Battery TypeLR44, SR44
- Data OutputRS232
- Digital CounterNone
- IncludesZero Adjusting Wrench
- Maximum Measurement36 in, 900 mm
- Measurement TypeElectronic
- Measuring Face MaterialCarbide
- Minimum Measurement32 in, 800 mm
- Thimble TypeRatchet Stop
- Water Resistance RatingIP 54