Motion
3532-100E

INSIZE USA
3532-100E

3532-100E
Mi Item #04661715
MFR #3532-100E
Price$1,651.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3532-100E

3532-100E
Mi Item #04661715
MFR #3532-100E

Mfr description
3532-100E ELECTRONIC BLADE MICROMETER TH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,651.35/each

Specifications

Dimensions

  • Blade Depth
    6.5 mm
  • Blade Thickness
    0.75 mm
  • Head Diameter
    18 mm
  • Resolution
    0.00005 in, 0.001 mm
  • Throat Depth
    69.5 mm

Details

  • Accuracy
    ±5 µm
  • Anvil Type
    Blade
  • Battery Type
    LR44, SR44
  • Data Output
    RS232
  • Digital Counter
    None
  • Includes
    Standard Rods
  • Maximum Measurement
    4 in, 100 mm
  • Measurement Type
    Electronic
  • Minimum Measurement
    3 in, 75 mm
  • Spindle Type
    Flat
  • Thimble Type
    Ratchet Stop
  • Type
    Blade
  • UPC_NO
    6928640355707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)