Motion
3539-253SE

INSIZE USA
3539-253SE

3539-253SE
MI ITEM #04661728
MFR #3539-253SE
List Price$1,340.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3539-253SE

3539-253SE
MI ITEM #04661728
MFR #3539-253SE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,340.78/each for your price

Overview

Mfr description
3539-253SE ELECTRONIC DEEP THROAT

Specifications

  • Minimum Measurement
    0 in, 0 mm
  • Maximum Measurement
    1 in, 25 mm
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Thimble Type
    Ratchet Stop
  • Measuring Face Material
    Carbide
  • Throat Depth
    6 in
  • Resolution
    0.00005 in, 0.001 mm
  • Accuracy
    4 µm
  • Battery Type
    SR44
  • Data Output
    RS232
  • Water Resistance Rating
    IP 54
  • Includes
    Standard Rods

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text