Motion
3540-50E

INSIZE USA
3540-50E

3540-50E
MI ITEM #04661746
MFR #3540-50E
Price$1,071.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3540-50E

3540-50E
MI ITEM #04661746
MFR #3540-50E

Mfr description
3540-50E ELECTRONIC DEPTH MICROMETER THR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,071.86/each

Specifications

Dimensions

  • Base Length
    4 in
  • Resolution
    0.00005 in
  • Rod Diameter
    4.5 mm

Details

  • Accuracy
    ±3 µm
  • Battery Type
    SR44
  • Data Output
    RS232
  • Digital Counter
    None
  • Includes
    Spare Battery
  • Maximum Measurement
    2 in
  • Measurement Type
    Electronic
  • Minimum Measurement
    0 in
  • Number of Rods
    2
  • Rod Type
    Non-Rotating
  • Thimble Type
    Ratchet Stop
  • Water Resistance Rating
    IP 54

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)