Motion
3580-25E

INSIZE USA
3580-25E

3580-25E
MI ITEM #04661751
MFR #3580-25E
Price$1,802.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3580-25E

3580-25E
MI ITEM #04661751
MFR #3580-25E

Mfr description
3580-25E ELECTRONIC UNIVERSAL MICROMETER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,802.85/each

Specifications

Dimensions

  • Blade Thickness
    0.7 mm
  • Disc Diameter
    12 mm
  • Head Diameter
    18 mm
  • Resolution
    0.00005 in, 0.001 mm
  • Spindle Diameter
    6.5 mm
  • Throat Depth
    26 mm

Details

  • Accuracy
    ±4 µm
  • Anvil Type
    Disc, Blade, Knife-Edge, Pointed, Spline
  • Battery Type
    LR44, SR44
  • Data Output
    RS232
  • Digital Counter
    None
  • Includes
    Standard Rods
  • Maximum Measurement
    1 in, 25 mm
  • Measurement Type
    Electronic
  • Minimum Measurement
    0 in, 0 mm
  • Point Angle
    60 °
  • Spindle Type
    Flat, Spherical
  • Thimble Type
    Ratchet Stop
  • Type
    Multi-Anvil
  • UPC_NO
    6928640356179
  • Water Resistance Rating
    IP 54

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)