Motion
3588-50E

INSIZE USA
3588-50E

3588-50E
MI ITEM #04661756
MFR #3588-50E
List Price$1,094.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INSIZE USA
3588-50E

3588-50E
MI ITEM #04661756
MFR #3588-50E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,094.59/each for your price

Overview

Mfr description
3588-50E ELECTRONIC DISC BRAKE

Specifications

  • Type
    Disc Brake
  • Minimum Measurement
    1 in, 25 mm
  • Maximum Measurement
    2 in, 50 mm
  • Measurement Type
    Electronic
  • Digital Counter
    None
  • Throat Depth
    3-1/2 in
  • Measuring Face Material
    Carbide
  • Resolution
    0.00005 in, 0.001 mm
  • Accuracy
    ±5 µm
  • Thimble Type
    Ratchet Stop
  • Spindle Type
    Flat
  • Spindle Diameter
    6.5 mm
  • Anvil Type
    Pointed
  • Head Diameter
    18 mm
  • Point Angle
    60 °
  • Data Output
    RS232
  • Battery Type
    LR44, SR44
  • Water Resistance Rating
    IP 54
  • Includes
    Standard Rods
  • UPC_NO
    6928640356025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought